Thomas and Betts L-7-50PM-9-D 8.20 L x 0.187 in. W Natural Nylon Catamount® Push Mount Cable Ties (500) | Graybar Store
Thomas and Betts - 8.20 L x 0.187 in. W Natural Nylon Catamount® Push Mount Cable Ties (500) - L-7-50PM-9-D
+ / - Hover over image to Zoom
Other Views

    8.20 L x 0.187 in. W Natural Nylon Catamount® Push Mount Cable Ties (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-7-50PM-9-D
    SKU: 22074545
    $0.15
    Checking Pricing
         
    Length:8.20 in.
    Packaging:500
    Bundle Diameter (Inches):1.75
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-7-50PM-9-D
    • Color Natural
    • Bundle Diameter (Inches) 1.75
    • Length 8.20 in.
    Product Overview:
    Catamount® natural 6.6 nylon 8.20 L x 0.187 in. W push mount cable ties. Tensile strength 50 lb. Max. bundle diameter 1.75 in. Package of 500.
    Temperature Rating -40 to 185 deg. F