Pentair Hoffman A8N84 Small Enclosure, Type 1, Hinged Cover, 8 x 8 x 4 | Graybar Store
Pentair Hoffman - Small Enclosure, Type 1, Hinged Cover, 8 x 8 x 4 - A8N84
+ / - Hover over image to Zoom
Other Views

    Small Enclosure, Type 1, Hinged Cover, 8 x 8 x 4

    Manufacturer: Pentair Hoffman
    Manufacturer #: A8N84
    SKU: 88132215
    $67.91
    Checking Pricing
         
    Depth (Inches):4 in.
    Height (Inches):8 in.
    Width (Inches):8 in.
    Material:16 Gauge Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A8N84
    • Depth (Inches) 4 in.
    • Height (Inches) 8 in.
    • NEMA Ratings NEMA 1
    • Width (Inches) 8 in.
    • Material 16 Gauge Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Small enclosure is 4 W x 8 H x 8 inch D. Type 1 enclosure has a hinged door with flush slotted latch operated with a screwdriver. Actual dimensions are 4.2 W x 8.2 H x 8.2 inch D.
    Enclosure:
    • Flush slotted latch operated with a screwdriver
    • Butt hinges
    • Mounting holes on back of enclosure
    • 16 Gauge Steel
    • ANSI 61 grey polyester powder paint finish inside and out
    • NEMA Type 1