APC (Schneider Electric) AP9870 8.2 Foot Black Power Cord | Graybar Store
APC (Schneider Electric) - 8.2 Foot Black Power Cord - AP9870
+ / - Hover over image to Zoom
Other Views

    8.2 Foot Black Power Cord

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP9870
    SKU: 25110732
    $23.94
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP9870
    • Color Black
    • Amps AC 10A
    • NEMA Configuration Non-NEMA
    • Volts 250V
    • SAP Material Type ZSTD
    Product Overview:
    Black power cord is 8.2 feet long.
    Power Cord:
    • Input Connection: IEC320 C14
    • Output Connection: IEC 320 C13
    • Output Maximum Total Current Draw per Phase 10A
    • Input Frequency 50/60 Hz
    • Acceptable Input Voltage 90 to 250V