3M 82-F1 In-Line Splice Kit | Graybar Store
3M - In-Line Splice Kit - 82-F1
+ / - Hover over image to Zoom
Other Views

    In-Line Splice Kit

    Manufacturer: 3M
    Manufacturer #: 82-F1
    SKU: 88291018
    $56.13
    Checking Pricing
         
    Wire Range:16 to 50 (35 kV) mm²; 6 to 1/0 (35 kV) AWG
    Length:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 82-F1
    • Application Non-Shielded Cables
    • Length 8 in.
    • Material Type Resin
    Product Overview:
    In-Line Resin Splice Kit, 1 kv (Multiple Conductor), 5 kv (Single Conductor), Multiple Conductor, Single Conductor, Unshielded Wet/Dry Cable, Resin Insulator, 6 to 1/0 AWG Conductor, Cable Insulation Outer Diameter 0.25 to 0.8 Inch, 82-F1 Model