Thomas and Betts TY5242M Ty Rap® Cable Tie, Stainless Steel Locking Device, 8.19 L x 0.14 in. W, Natural Nylon (100) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 8.19 L x 0.14 in. W, Natural Nylon (100) - TY5242M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 8.19 L x 0.14 in. W, Natural Nylon (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY5242M
    SKU: 88266388
    $27.90
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:8.19 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY5242M
    • Color Natural
    • Bundle Diameter (Inches) 2.00
    • Length 8.19 in.
    Product Overview:
    Ty Rap® natural 6.6 nylon 8.19 L x 0.14 in. W, cable ties with stainless steel locking device. Tensile strength 40 lb. Max. bundle diameter 2.00 in. Package of 100.
    Temperature Rating -40 to 185 deg. F