GE Lighting 1820-UNIT-28 81663 MINIATURE - OTHER | Graybar Store
GE Lighting - 81663 MINIATURE - OTHER - 1820-UNIT-28
+ / - Hover over image to Zoom
Other Views

    81663 MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 1820-UNIT-28
    SKU: 88112689
    $1.42
    Checking Pricing
         
    Rated Life (Hour):1000
    Wattage:2.8
    Lamp Base:Miniature Bayonet (Ba9s)
    Alternate Manufacturer Part No.:81663
    Voltage Rating:28
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1820-UNIT-28
    • Alternate Manufacturer Part No. 81663
    • Lamp Base Miniature Bayonet (Ba9s)
    • Rated Life (Hour) 1000
    • Wattage 2.8
    • Voltage Rating 28
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1820 UNIT