GE Lighting 1819-UNIT-28 81660 MINIATURE - OTHER | Graybar Store
GE Lighting - 81660 MINIATURE - OTHER - 1819-UNIT-28
+ / - Hover over image to Zoom
Other Views

    81660 MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 1819-UNIT-28
    SKU: 88112688
    $1.37
    Checking Pricing
         
    Rated Life (Hour):2500
    Wattage:1.12
    Lamp Base:Miniature Bayonet (Ba9s)
    Alternate Manufacturer Part No.:81660
    Voltage Rating:28
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1819-UNIT-28
    • Alternate Manufacturer Part No. 81660
    • Lamp Base Miniature Bayonet (Ba9s)
    • Rated Life (Hour) 2500
    • Wattage 1.12
    • Voltage Rating 28
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1819 Unit 28