GE Lighting 1818-UNIT-24 81659 MINIATURE - OTHER | Graybar Store
GE Lighting - 81659 MINIATURE - OTHER - 1818-UNIT-24
+ / - Hover over image to Zoom
Other Views

    81659 MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 1818-UNIT-24
    SKU: 88112687
    $3.89
    Checking Pricing
         
    Rated Life (Hour):250
    Wattage:4.08
    Lamp Base:Miniature Bayonet (Ba9s)
    Alternate Manufacturer Part No.:81659
    Voltage Rating:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1818-UNIT-24
    • Alternate Manufacturer Part No. 81659
    • Base Type BA15s
    • Bulb Shape S8
    • Lamp Base Miniature Bayonet (Ba9s)
    • Rated Life (Hour) 250
    • Wattage 4.08
    • Voltage Rating 24
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1818 UNIT