Ideal Industries IT2SMH-C0 8.10 L x 0.178 in. W UV Black Nylon Powr Tie™ Drop Forged Steel Standard Cable Ties With Mounting Head | Graybar Store
Ideal Industries - 8.10 L x 0.178 in. W UV Black Nylon Powr Tie™ Drop Forged Steel Standard Cable Ties With Mounting Head - IT2SMH-C0
+ / - Hover over image to Zoom
Other Views

    8.10 L x 0.178 in. W UV Black Nylon Powr Tie™ Drop Forged Steel Standard Cable Ties With Mounting Head

    Manufacturer: Ideal Industries
    Manufacturer #: IT2SMH-C0
    SKU: 25064267
    $0.31
    Checking Pricing
         
    Color:UV Black
    Bundle Diameter (Inches):1.75
    Packaging:100
    Length:8.10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # IT2SMH-C0
    • Color UV Black
    • Bundle Diameter (Inches) 1.75
    • Length 8.10 in.
    • Materials Nylon
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UV black nylon 8.10 L x 0.178 in. W mounting head cable ties with No. 10 screw hole. Tensile strength 50 lb. Bundle diameter 1.75 in. Package of 100.