3M CT8BK18-C 8.10 L x 0.10 in. W UV Black Nylon Miniature Cable Ties | Graybar Store
3M - 8.10 L x 0.10 in. W UV Black Nylon Miniature Cable Ties - CT8BK18-C
+ / - Hover over image to Zoom
Other Views

    8.10 L x 0.10 in. W UV Black Nylon Miniature Cable Ties

    Manufacturer: 3M
    Manufacturer #: CT8BK18-C
    SKU: 25387960
    $18.24
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:8.10 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT8BK18-C
    • Color UV Black
    • Bundle Diameter (Inches) 2.00
    • Length 8.10 in.
    Product Overview:
    UV black 6.6 nylon 8.10 L x 0.10 in. W plenum rated miniature cable ties. Tensile strength 18 lb. Bundle diameter 2.00 in. Package of 100. Made in the USA.