Pentair Hoffman DAH8001B 800W, 115V Enclosure Heater | Graybar Store
Pentair Hoffman - 800W, 115V Enclosure Heater - DAH8001B
+ / - Hover over image to Zoom
Other Views

    800W, 115V Enclosure Heater

    Manufacturer: Pentair Hoffman
    Manufacturer #: DAH8001B
    SKU: 92045237
    $512.81
    Checking Pricing
         
    Watts:800W
    Voltage (Volts):115
    Height (Inches):6 in.
    Width (Inches):8.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DAH8001B
    • Voltage (Volts) 115
    • Type Enclosure Heater
    • Height (Inches) 6 in.
    • Watts 800W
    • Width (Inches) 8.5 in.
    Product Overview:
    800W electric heater is 4.25 W x 7.5 H x 4.5 inch D. Heater is 115V, 50/60Hz and 7.37A.
    Enclosure heater has a brushed aluminum finish.