Bussmann (Eaton) S-8000 Series 300VAC/DC Fuse Block With Screw Terminals For 1/4 x 1-1/4 in. Fuses | Graybar Store
Bussmann (Eaton) - S-8000 Series 300VAC/DC Fuse Block With Screw Terminals For 1/4 x 1-1/4 in. Fuses
+ / - Hover over image to Zoom
Other Views

    S-8000 Series 300VAC/DC Fuse Block With Screw Terminals For 1/4 x 1-1/4 in. Fuses

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's Series 8300 fuse blocks feature bolt-in mounting for 1/4 x 1-1/4 in. fuses. Blocks are molded flame retardant thermoplastic with spring-bronze clips.

    • For 1/4 x 1-1/4 in. (6.3 x 32mm) Fuses
    • Bolt-In and Snap-In Mounting Available
    • Tight Cluster Mounting
    • All Types of Terminal Configurations
    • Clips Made of Bright Tin-Plated Spring-Bronze
    • Anti-Rotational Pin Provided
    • Flame Retardant Thermoplastic Meets UL 94V0
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia.
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    S-8301-1
    88053105
    25A
    300V AC/DC
    1-Pole
    $
    5
    .35
    /
    EA
    88053105
    Amps
    25A
    Voltage Rating
    300V AC/DC
    Pole
    1-Pole
    $
    5
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-8301-2
    88053109
    25A
    300V AC/DC
    2-Pole
    $
    12
    .84
    /
    EA
    88053109
    Amps
    25A
    Voltage Rating
    300V AC/DC
    Pole
    2-Pole
    $
    12
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88053105 SKU, 88053105 ANALYTICS...
    Pole
    1-Pole
    Price
    $
    5
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88053109 SKU, 88053109 ANALYTICS...
    Pole
    2-Pole
    Price
    $
    12
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available