Bussmann (Eaton) S-8301-2 S 8000 Series 30A 300VAC/DC 2 Pole Bolt In Fuse Block With Screw Terminals For 1/4 x 1 1/4 in. Fuses | Graybar Store
Bussmann (Eaton) - S 8000 Series 30A 300VAC/DC 2 Pole Bolt In Fuse Block With Screw Terminals For 1/4 x 1 1/4 in. Fuses - S-8301-2
+ / - Hover over image to Zoom
Other Views

    S 8000 Series 30A 300VAC/DC 2 Pole Bolt In Fuse Block With Screw Terminals For 1/4 x 1 1/4 in. Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S-8301-2
    SKU: 88053109
    $12.84
    Checking Pricing
         
    Amps:25A
    Voltage Rating:300V AC/DC
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S-8301-2
    • Amps 25A
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia.
    • Pole 2-Pole
    Product Overview:
    8000 Series 25A 300V 2 pole bolt in fuse block with screw terminal.
    • For 1/4 x 1-1/4 in. Fuses
    • Bolt-In and Snap-In Mounting Available
    • Tight Cluster Mounting
    • All Types of Terminal Configurations
    • Clips Made of Bright Tin-Plated Spring-Bronze
    • Anti-Rotational Pin Provided
    • Flame Retardant Thermoplastic Meets UL 94V0