Wiremold (Legrand) 800BAC 800 Series Small Non-Metallic 2-Piece Surface Raceway With Snap-On Cover and Adhesive Backing | Graybar Store
Wiremold (Legrand) - 800 Series Small Non-Metallic 2-Piece Surface Raceway With Snap-On Cover and Adhesive Backing - 800BAC
+ / - Hover over image to Zoom
Other Views

    800 Series Small Non-Metallic 2-Piece Surface Raceway With Snap-On Cover and Adhesive Backing

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 800BAC
    SKU: 88279476
    $13.95
    Checking Pricing
         
    Dimensions (Inches):1-5/16 W x 7/16 H
    Color:Ivory
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 800BAC
    • Color Ivory
    • Dimensions (Inches) 1-5/16 W x 7/16 H
    • Length 5 ft.
    • Materials Non-Metallic
    • Series 800
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    800 series ivory small non-metallic 2-piece surface raceway with snap-on cover and adhesive backing. Raceway is 5 ft. L x 1-5/16 W x 7/16 in. H.
    800 series features and benefits:
    • Accommodates communication and/or power wiring can be used for communications, computer lines, surveillance systems, fire alarms, outlets and more
    • Durable, textured PVC blends with any decor
    • Adhesive backing for low voltage, under 50V, applications that allows base to be pressed onto mounting surface and speeds installation
    • Lightweight and easy to handle saves time and labor costs
    • Snap-on cover provides security with access to wiring for changes or additions
    • Datacom connectivity options includes industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio and video applications at the point of use