Panduit HLTP2I-X12 8.00 L x 0.50 in. W HLTP Series Maroon Plenum Rated Loop Ties With Slot For Pre Wrapping of Bundles (10) | Graybar Store
Panduit - 8.00 L x 0.50 in. W HLTP Series Maroon Plenum Rated Loop Ties With Slot For Pre Wrapping of Bundles (10) - HLTP2I-X12
+ / - Hover over image to Zoom
Other Views

    8.00 L x 0.50 in. W HLTP Series Maroon Plenum Rated Loop Ties With Slot For Pre Wrapping of Bundles (10)

    Manufacturer: Panduit
    Manufacturer #: HLTP2I-X12
    SKU: 22126905
    $16.68
    Checking Pricing
         
    Length:8.00 in.
    Packaging:10
    Color:Maroon
    Bundle Diameter (Inches):1.91
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HLTP2I-X12
    • Color Maroon
    • Bundle Diameter (Inches) 1.91
    • Length 8.00 in.
    Product Overview:
    HLTP Series maroon 8.00 L x 0.50 in. W loop ties. Tensile strength 40 lb. Max. bundle diameter 1.91 in. Package of 10.
    • Soft, Premium Material is Safe to Use on High Performance Network Cables Protecting Against Over-Tensioning
    • UL Listed For Use in Plenum or Air Handling Spaces (Such as Ceiling Voids and Underfloor Areas) Per NEC, Section 300-22 (C) and (D)
    • Material Flammability Rating: UL 94V-2
    • Adjustable, Releasable and Reusable Multiple Times; Ideal For Applications Requiring Frequent Moves, Adds or Changes
    • Operating Temperature Range: 0 to 122 deg. F (-18 to 50 deg. C)
    • NOTE: Minimum 2 Inch Overlap Required to Achieve Loop Tensile Rating