Panduit HLT2I-X0 8.00 L x 0.50 in. W Tak Ty® Black Hook and Loop Cable Ties (10) | Graybar Store
Panduit - 8.00 L x 0.50 in. W Tak Ty® Black Hook and Loop Cable Ties (10) - HLT2I-X0
+ / - Hover over image to Zoom
Other Views

    8.00 L x 0.50 in. W Tak Ty® Black Hook and Loop Cable Ties (10)

    Manufacturer: Panduit
    Manufacturer #: HLT2I-X0
    SKU: 95012003
    $12.74
    Checking Pricing
         
    Color:Black
    Packaging:10
    Length:8.00 in.
    Bundle Diameter (Inches):1.91
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HLT2I-X0
    • Color Black
    • Bundle Diameter (Inches) 1.91
    • Length 8.00 in.
    Product Overview:
    Tak Ty® black 8.00 L x 0.50 in. W loop ties. Tensile strength 40 lb. Max. bundle diameter 1.91 in. Package of 10. Slot Allows for Pre Wrapping of Bundles.
    • Soft premium material is safe to use on high performance cabling protecting against over-tensioning
    • Adjustable, releasable and re-usable multiple times - ideal for applications requiring frequent moves, adds or changes
    • Operating temperature range 0°F to 220°F (-18°C to 104°C)
    • Minimum 2 inch overlap required to achieve loop tensile rating