Thomas and Betts TYC272MX 8.00 L x 0.27 in. W Ultraviolet and Weather Resistant Black Nylon 12 Ty Rap® Cable Ties (500) | Graybar Store
Thomas and Betts - 8.00 L x 0.27 in. W Ultraviolet and Weather Resistant Black Nylon 12 Ty Rap® Cable Ties (500) - TYC272MX
+ / - Hover over image to Zoom
Other Views

    8.00 L x 0.27 in. W Ultraviolet and Weather Resistant Black Nylon 12 Ty Rap® Cable Ties (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: TYC272MX
    SKU: 92117343
    $460.05
    Checking Pricing
         
    Length:8.00 in.
    Packaging:500
    Bundle Diameter (Inches):2.00
    Color:UV Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYC272MX
    • Color UV Black
    • Bundle Diameter (Inches) 2.00
    • Length 8.00 in.
    Product Overview:
    Ty Rap® black ultraviolet and weather resistant nylon 8.00 L x 0.27 in. W cable ties. Tensile strength 85 lb. Max. bundle diameter 2.00 in. Package of 500.
    This material provides very good resistance to ultraviolet light and chemical exposure. Nylon 12 is a lower moisture-absorbing material than 6.6 nylon and the effect of water on properties is much less.