Ideal Industries B-8-50-0-M 8.00 L x 0.181 in. W UV Black Nylon Buchanan Drop Forged Steel Standard Cable Ties | Graybar Store
Ideal Industries - 8.00 L x 0.181 in. W UV Black Nylon Buchanan Drop Forged Steel Standard Cable Ties - B-8-50-0-M
+ / - Hover over image to Zoom
Other Views

    8.00 L x 0.181 in. W UV Black Nylon Buchanan Drop Forged Steel Standard Cable Ties

    Manufacturer: Ideal Industries
    Manufacturer #: B-8-50-0-M
    SKU: 25019435
    $0.07
    Checking Pricing
         
    Color:UV Black
    Packaging:1000
    Length:8.00 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # B-8-50-0-M
    • Color UV Black
    • Length 8.00 in.
    • Materials Nylon
    • Packaging 1000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Buchanan UV black nylon 8.00 L x 0.181 in. W standard cable ties. Tensile strength 50 lb. Package of 1000.