Burndy CT50175C 8.00 L x 0.18 in. W Natural Nylon UNIRAP™ Cable Ties (100) | Graybar Store
Burndy - 8.00 L x 0.18 in. W Natural Nylon UNIRAP™ Cable Ties (100) - CT50175C
+ / - Hover over image to Zoom
Other Views

    8.00 L x 0.18 in. W Natural Nylon UNIRAP™ Cable Ties (100)

    Manufacturer: Burndy
    Manufacturer #: CT50175C
    SKU: 22072048
    $0.06
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:8.00 in.
    Bundle Diameter (Inches):1.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50175C
    • Color Natural
    • Bundle Diameter (Inches) 1.75
    • Length 8.00 in.
    • Materials Nylon 6.6
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unirap™ natural 6.6 nylon 8.00 L x 0.18 in. W cable ties. Tensile strength 50 lb. Bundle diameter 1.75 in. Package of 100.