Ideal Industries B-8-50-35-C 8.00 L x 0.178 in. W Burgundy Nylon Buchanan Drop Forged Steel Standard Air Handling Cable Ties | Graybar Store
Ideal Industries - 8.00 L x 0.178 in. W Burgundy Nylon Buchanan Drop Forged Steel Standard Air Handling Cable Ties - B-8-50-35-C
+ / - Hover over image to Zoom
Other Views

    8.00 L x 0.178 in. W Burgundy Nylon Buchanan Drop Forged Steel Standard Air Handling Cable Ties

    Manufacturer: Ideal Industries
    Manufacturer #: B-8-50-35-C
    SKU: 25182637
    $0.12
    Checking Pricing
         
    Color:Burgundy
    Packaging:100
    Length:8.00 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # B-8-50-35-C
    • Color Burgundy
    • Length 8.00 in.
    • Materials Nylon
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Buchanan burgundy nylon 8.00 L x 0.178 in. W standard air handling cable ties. Tensile strength 50 lb. Package of 100.