L. H. Dottie DTM6 8.00 L x 0.177 in. W Natural Nylon Mounting Hole Cable Ties (100) | Graybar Store
L. H. Dottie - 8.00 L x 0.177 in. W Natural Nylon Mounting Hole Cable Ties (100) - DTM6
+ / - Hover over image to Zoom
Other Views

    8.00 L x 0.177 in. W Natural Nylon Mounting Hole Cable Ties (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: DTM6
    SKU: 90009761
    $15.21
    Checking Pricing
         
    Color:Natural
    Length:8.00 in.
    Packaging:100
    Bundle Diameter (Inches):1.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DTM6
    • Color Natural
    • Bundle Diameter (Inches) 1.75
    • Length 8.00 in.
    Product Overview:
    Natural 6.6 nylon 8.00 L x 0.177 in. W mounting hole cable ties with No. 10 screw hole. Tensile strength 50 lb. Bundle diameter 1.75 in. Package of 100.