Panduit PLT2I-M14 8.00 L x 0.142 in. W Pan Ty® Telephone Grey Nylon Plenum Rated Intermediate Cable Ties (1000) | Graybar Store
Panduit - 8.00 L x 0.142 in. W Pan Ty® Telephone Grey Nylon Plenum Rated Intermediate Cable Ties (1000) - PLT2I-M14
+ / - Hover over image to Zoom
Other Views

    8.00 L x 0.142 in. W Pan Ty® Telephone Grey Nylon Plenum Rated Intermediate Cable Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: PLT2I-M14
    SKU: 88199631
    $74.73
    Checking Pricing
         
    Color:Telephone Grey
    Packaging:1000
    Length:8.00 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT2I-M14
    • Color Telephone Grey
    • Bundle Diameter (Inches) 2.00
    • Length 8.00 in.
    Product Overview:
    Pan Ty® telephone grey nylon 8.00 L x 0.142 in. W plenum rated intermediate cable ties. Tensile strength 40 lb. Max. bundle diameter 2.00 in. Package of 1000.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC