NSI Industries 840 8.00 L x 0.140 in. W Natural Nylon Intermediate Duty Cable Ties | Graybar Store
NSI Industries - 8.00 L x 0.140 in. W Natural Nylon Intermediate Duty Cable Ties - 840
+ / - Hover over image to Zoom
Other Views

    8.00 L x 0.140 in. W Natural Nylon Intermediate Duty Cable Ties

    Manufacturer: NSI Industries
    Manufacturer #: 840
    SKU: 22066776
    $0.09
    Checking Pricing
         
    Bundle Diameter (Inches):2.06
    Color:Natural
    Packaging:100
    Length:8.00 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 840
    • Color Natural
    • Bundle Diameter (Inches) 2.06
    • Length 8.00 in.
    • Materials Nylon 6.6
    • Packaging 100
    • Country of Origin TW - Taiwan
    Product Overview:
    Natural 6.6 nylon 8.00 L x 0.140 in. W standard cable ties. Tensile strength 40 lb. Bundle diameter 2.06 in. Package of 100