Thomas and Betts TY232M Ty Rap® Cable Tie, Stainless Steel Locking Device, 8.00 L x 0.09 in. W, Natural Nylon (1000) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 8.00 L x 0.09 in. W, Natural Nylon (1000) - TY232M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 8.00 L x 0.09 in. W, Natural Nylon (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY232M
    SKU: 89007717
    $60.50
    Checking Pricing
         
    Color:Natural
    Packaging:1000
    Length:8.00 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY232M
    • Color Natural
    • Bundle Diameter (Inches) 2.00
    • Length 8.00 in.
    Product Overview:
    Ty Rap® natural 6.6 nylon 8.00 L x 0.09 in. W, cable ties with stainless steel locking device. Tensile strength 18 lb. Max. bundle diameter 2.00 in. Package of 1000.
    Temperature Rating -40 to 185 deg. F