Hubbell Wiring Device - Kellems 20302002 80-lb. Kellems® Galvanized Steel Bus Drop Support Grip Safety Spring | Graybar Store
Hubbell Wiring Device - Kellems - 80-lb. Kellems® Galvanized Steel Bus Drop Support Grip Safety Spring - 20302002
+ / - Hover over image to Zoom
Other Views

    80-lb. Kellems® Galvanized Steel Bus Drop Support Grip Safety Spring

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 20302002
    SKU: 88147957
    $16.26
    Checking Pricing
         
    Break Load:850 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 20302002
    • Type Support
    • Break Load 850 lb.
    • Materials Galvanized Steel
    Product Overview:
    Galvanized steel bus drop support grip 80 lb. safety spring. Dimensions 1.00 dia. x 8.25 in. L. Maximum deflection 3-1/8 in. at 80 lbs. Approximate breaking strength 850 lbs.