Fire-Lite Alarms ANN-80 80-Charcter LCD serial annuncitor | Graybar Store
Fire-Lite Alarms - 80-Charcter LCD serial annuncitor - ANN-80
+ / - Hover over image to Zoom
Other Views

    80-Charcter LCD serial annuncitor

    Manufacturer: Fire-Lite Alarms
    Manufacturer #: ANN-80
    SKU: 25248525
    $251.72
    Checking Pricing
         
    Temp. Rating:32F to 120F
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fire-Lite Alarms
    • Manufacturer # ANN-80
    • Color Red
    • Temp. Rating 32F to 120F
    • Country of Origin US - USA
    Product Overview:
    The ANN-80 annunciator is a compact, backlit, 80-character LCD fire annunciator with red panel.
    • Listed to UL Standard 864
    • Backlit 80-character LCD display (20 characters x 4 lines).
    • Mimics all display information from the host panel.
    • Control switches for System Acknowledge, Signal Silence, Drill, and Reset.
    • Control switches can be independently enabled or disabled at the FACP.
    • Keyswitch enables/disables control switches and mechanically locks annunciator enclosure
    • Keyswitch can be enabled or disabled at the FACP.