Broan-NuTone 761BN 80 CFM Ventilation Fan, Brushed Nickel Finish with White Opal Glass | Graybar Store
Broan-NuTone - 80 CFM Ventilation Fan, Brushed Nickel Finish with White Opal Glass - 761BN
+ / - Hover over image to Zoom
Other Views

    80 CFM Ventilation Fan, Brushed Nickel Finish with White Opal Glass

    Manufacturer: Broan-NuTone
    Manufacturer #: 761BN
    SKU: 25418174
    $201.66
    Checking Pricing
         
    CFM:80 CFM
    Grill Size:13-3/8 x 13-1/8 in.
    Sones:2.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 761BN
    • CFM 80 CFM
    • Grill Size 13-3/8 x 13-1/8 in.
    • Sones 2.5
    • Country of Origin US - USA
    Product Overview:
    80 CFM ceiling mount 2.5 sone brushed nickel ventilation fan with 13-3/8 x 13-1/8 inch white plastic grille and white opal glass light.
    • Ceiling mount only
    • Baths up to 75 sq. ft.
    • Horizontal duct direction
    • 4 in. duct size
    • Incandescent 120W (2-60W) candelabra base (not included)
    • HVI Certified