Broan-NuTone QTXE080FLT 80 CFM Fan 36W Fluorescent Light/Night Light | Graybar Store
Broan-NuTone - 80 CFM Fan 36W Fluorescent Light/Night Light - QTXE080FLT
+ / - Hover over image to Zoom
Other Views

    80 CFM Fan 36W Fluorescent Light/Night Light

    Manufacturer: Broan-NuTone
    Manufacturer #: QTXE080FLT
    SKU: 25082160
    $303.53
    Checking Pricing
         
    CFM:80 CFM
    Grill Size:13 x 13-3/4 in.
    Sones:0.3
    Duct Size:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # QTXE080FLT
    • CFM 80 CFM
    • Duct Size 6 in.
    • Finish White
    • Grill Size 13 x 13-3/4 in.
    • Sones 0.3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    80 CFM, 0.3 sones, Energy Star fan/fluorescent light/night-light. CA only, Title 24 compliant.