Broan-NuTone QTXE080 80 CFM 03 SONES ENERGY STAR FAN | Graybar Store
Broan-NuTone - 80 CFM 03 SONES ENERGY STAR FAN - QTXE080
+ / - Hover over image to Zoom
Other Views

    80 CFM 03 SONES ENERGY STAR FAN

    Manufacturer: Broan-NuTone
    Manufacturer #: QTXE080
    SKU: 22122932
    $185.75
    Checking Pricing
         
    CFM:80 CFM
    Grill Size:13 x 14 in.
    Sones:0.8
    Duct Size:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # QTXE080
    • CFM 80 CFM
    • Duct Size 6 in.
    • Finish White
    • Grill Size 13 x 14 in.
    • Sones 0.8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    80 CFM, 0.3 Sones, Energy Star Fan