Pentair Hoffman A865JFGR Type 4X Enclosure, Fiberglass, Solid Screw Cover, 6 x 8 x 5 in. | Graybar Store
Pentair Hoffman - Type 4X Enclosure, Fiberglass, Solid Screw Cover, 6 x 8 x 5 in. - A865JFGR
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, Solid Screw Cover, 6 x 8 x 5 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A865JFGR
    SKU: 96093379
    $148.39
    Checking Pricing
         
    Depth (Inches):5.0 in.
    Height (Inches):6 in.
    Width (Inches):8 in.
    Material:Fiberglass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A865JFGR
    • Depth (Inches) 5.0 in.
    • Height (Inches) 6 in.
    • NEMA Ratings NEMA 3/3R/4/4X/12/13
    • Width (Inches) 8 in.
    • Material Fiberglass
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 8 W x 6 H x 5 inch D. Type 4X enclosure has a solid cover with screws.
    Type 4X Enclosure:
    • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
    • Fiberglass material is easily punched, drilled, filed or sawed
    • Seamless foam-in-place gasket assures water-tight and dust tight seal
    • Threaded internal bosses provided for mounting optional panels and terminal block kits
    • Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated Type 316 stainless steel cover screws.
    • Sealing washers are furnished with enclosure
    • Light grey color inside and out