Pentair Hoffman - Small Enclosure, Type 1, Hinged Cover, 8 x 8 x 6 - A8N86
+ / - Hover over image to Zoom
Other Views

Small Enclosure, Type 1, Hinged Cover, 8 x 8 x 6

Manufacturer: Pentair Hoffman
Manufacturer #: A8N86
SKU: 94073112
$76.48
Checking Pricing
     
Depth (Inches):6
Height (Inches):8
Width (Inches):8
Material:16 Gauge Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A8N86
  • Depth (Inches) 6
  • Height (Inches) 8
  • NEMA Ratings 1
  • Width (Inches) 8
  • Material 16 Gauge Steel
Product Overview:
Small enclosure is 8 W x 8 H x 6 inch D. Type 1 enclosure has a hinged door with flush slotted latch operated with a screwdriver.
Enclosure:
  • Flush slotted latch operated with a screwdriver
  • Butt hinges
  • Mounting holes on back of enclosure
  • 16 Gauge Steel
  • ANSI 61 grey polyester powder paint finish inside and out
  • NEMA Type 1