Pentair Hoffman A808CH Commercial Enclosure, Type 12, Continuous Hinge, External Screw Clamps, 8 H x 8 W x 4 in. D | Graybar Store
Pentair Hoffman - Commercial Enclosure, Type 12, Continuous Hinge,  External Screw Clamps, 8 H x 8 W x 4 in. D - A808CH
+ / - Hover over image to Zoom
Other Views

    Commercial Enclosure, Type 12, Continuous Hinge, External Screw Clamps, 8 H x 8 W x 4 in. D

    Manufacturer: Pentair Hoffman
    Manufacturer #: A808CH
    SKU: 88132170
    $89.25
    Checking Pricing
         
    Height (Inches):8 in.
    Depth (Inches):4 in.
    Width (Inches):8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A808CH
    • Depth (Inches) 4 in.
    • Height (Inches) 8 in.
    • Hinge Type Continuous
    • Latch External Screw Clamps
    • NEMA Ratings NEMA 12
    • Width (Inches) 8 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Junction box is 8 W x 8 H x 4 inch D. Type 12 continuous hinge junction box has clamps.
    Junction box enclosures are 14 gauge steel and painted with ANSI 61 grey polyester paint inside and out.