Pentair Hoffman C8C8 8 x 8 Sloped Consolet Cover | Graybar Store
Pentair Hoffman - 8 x 8 Sloped Consolet Cover - C8C8
+ / - Hover over image to Zoom
Other Views

    8 x 8 Sloped Consolet Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: C8C8
    SKU: 88132668
    $163.03
    Checking Pricing
         
    Depth (Inches):7.09 in.
    Height (Inches):8 in.
    Width (Inches):8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # C8C8
    • Type Consolet Cover
    • Depth (Inches) 7.09 in.
    • Height (Inches) 8 in.
    • NEMA Ratings NEMA 12/13
    • Width (Inches) 8 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosure is 36 W x 48 H x 12 inch D. Type 4 and 12 CONCEPT™ enclosure is wall-mount.
    Enclosure is 16 gauge steel and body is 16 gauge steel. Enclosure has ANSI 61 grey textured light-grey polyester powder paint inside and out.