Pentair Hoffman A8064CHNFSS Type 4X Enclosure Cover, Stainless Steel 304, Continuous Hinge with Clamps, 8 x 6 x 4 in. | Graybar Store
Pentair Hoffman - Type 4X Enclosure Cover, Stainless Steel 304, Continuous Hinge with Clamps, 8 x 6 x 4 in. - A8064CHNFSS
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure Cover, Stainless Steel 304, Continuous Hinge with Clamps, 8 x 6 x 4 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A8064CHNFSS
    SKU: 88132158
    $318.30
    Checking Pricing
         
    Height (Inches):8 in.
    Depth (Inches):4 in.
    Width (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A8064CHNFSS
    • Depth (Inches) 4 in.
    • Height (Inches) 8 in.
    • Hinge Type Continuous
    • Latch Stainless Steel Screws and Clamps
    • NEMA Ratings NEMA 4X
    • Width (Inches) 6 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Junction box is 6 W x 8 H x 4 inch D. Type 4X continuous hinge junction box has clamps.
    Enclosure cover is 16 gauge 304 stainless steel and body is 14 gauge 304 stainless steel. Cover and sides of enclosure have a smooth #4 brushed finish.