Pentair Hoffman A864CHQRFG 8 x 6 x 4 Type 12 Junction Box Continuous Hinge With Clamps | Graybar Store
Pentair Hoffman - 8 x 6 x 4 Type 12 Junction Box Continuous Hinge With Clamps - A864CHQRFG
+ / - Hover over image to Zoom
Other Views

    8 x 6 x 4 Type 12 Junction Box Continuous Hinge With Clamps

    Manufacturer: Pentair Hoffman
    Manufacturer #: A864CHQRFG
    SKU: 90084687
    $111.43
    Checking Pricing
         
    Material:Fiberglass
    Height (Inches):8 in.
    Width (Inches):6 in.
    Depth (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A864CHQRFG
    • Depth (Inches) 4 in.
    • Height (Inches) 8 in.
    • NEMA Ratings NEMA 4X
    • Width (Inches) 6 in.
    • Material Fiberglass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 6 W x 8 H x 4 inch D. Type 4X fiberglass enclosure has continuous hinge with a quick release solid cover.
    Enclosure is light grey inside and out and fiberglass.