Hoffman Enclosures - 8 x 6 x 4 Type 1 Hinged-Cover Enclosure - AHE8X6X4
+ / - Hover over image to Zoom
Other Views

8 x 6 x 4 Type 1 Hinged-Cover Enclosure

Manufacturer: Hoffman Enclosures
Manufacturer #: AHE8X6X4
SKU: 88132378
$17.25
Checking Pricing
     
Depth (Inches):4
Height (Inches):8 in.
Width (Inches):6 in.
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hoffman Enclosures
  • Manufacturer # AHE8X6X4
  • Cover Mounting Hinged
  • Depth (Inches) 4
  • Height (Inches) 8 in.
  • NEMA Ratings 1
  • Width (Inches) 6 in.
  • With Knockouts With Knockouts
  • Material Steel
Product Overview:
Wall-mount enclosure is 6 W x 8 H x 4 inch D. Type 1 has a hinged cover.