Pentair Hoffman - 8 x 6 x 3.5 Type 4 Junction Box Hinged Cover - A806CHNF
+ / - Hover over image to Zoom
Other Views

8 x 6 x 3.5 Type 4 Junction Box Hinged Cover

Manufacturer: Pentair Hoffman
Manufacturer #: A806CHNF
SKU: 88132163
Checking Pricing
     
Height (Inches):8
Depth (Inches):3.5
Width (Inches):6
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A806CHNF
  • Mounting Style Wall Mount
  • Depth (Inches) 3.5
  • Height (Inches) 8
  • Hinge Type Continuous
  • Latch Steel Screw-Down Clamps
  • NEMA Ratings 4; 12; 13
  • Width (Inches) 6
Product Overview:
Junction box is 6 W x 8 H x 3.5 inch D. Type 4 continuous hinge junction box has clamps.
Junction box enclosures are 14 gauge steel and painted with ANSI 61 grey polyester paint inside and out.