Pentair Hoffman A8N6P 8 x 6 Panel for Type 1 and Small Type 3R Enclosures | Graybar Store
Pentair Hoffman - 8 x 6 Panel for Type 1 and Small Type 3R Enclosures - A8N6P
+ / - Hover over image to Zoom
Other Views

    8 x 6 Panel for Type 1 and Small Type 3R Enclosures

    Manufacturer: Pentair Hoffman
    Manufacturer #: A8N6P
    SKU: 88132214
    $6.94
    Checking Pricing
         
    Color:White
    Width (Inches):4 in.
    Height (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A8N6P
    • Color White
    • Type Panels
    • Height (Inches) 6 in.
    • NEMA Ratings 1; 3R
    • Width (Inches) 4 in.
    Product Overview:
    White panel is 4 H x 6 inch W. Panel is used with type 1 and small type 3R enclosures.
    Panels are 14 steel gauge with a white polyester powder finish. Panels are for type 1 and small type 3R enclosures.