L. H. Dottie KW81 No. 8 x 1 in. K Lath Wafer Head Phillips Metal Piercing Screws (Drop Forged Steel Standard Pack/100) | Graybar Store
L. H. Dottie - No. 8 x 1 in. K Lath Wafer Head Phillips Metal Piercing Screws (Drop Forged Steel Standard Pack/100) - KW81
+ / - Hover over image to Zoom
Other Views

    No. 8 x 1 in. K Lath Wafer Head Phillips Metal Piercing Screws (Drop Forged Steel Standard Pack/100)

    Manufacturer: L. H. Dottie
    Manufacturer #: KW81
    SKU: 95005966
    $6.41
    Checking Pricing
         
    Length:1 in.
    Screw Size:No. 8
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # KW81
    • Head Type Wafer Head, Phillips
    • Length 1 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel No. 8 x 1 in. wafer head Phillips metal piercing K Lath screw in Invincibox™. Bit size No. 2. Package of 100.
    Dottie K-Lath metal-piercing screws will tap up to 20 ga. steel studs. Phillips wafer head provides large bearing surface. Length is determined from the base of the fastener. Used for framing, electrical, plumbing and sheet metal applications.