APC (Schneider Electric) - Cable Manager, Vertical, 8 Distribution Ring - AR8442
+ / - Hover over image to Zoom
Other Views

Cable Manager, Vertical, 8 Distribution Ring

Manufacturer: APC (Schneider Electric)
Manufacturer #: AR8442
SKU: 25011552
$160.89
Checking Pricing
     
Color:Black
Width (Inches):2.17 in.
Depth (Inches):3.35
Height (Inches):30.16 in.
No. of Distribution Rings:8
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer APC (Schneider Electric)
  • Manufacturer # AR8442
  • Color Black
  • Type Vertical Cable Manager
  • Depth (Inches) 3.35
  • Height (Inches) 30.16 in.
  • No. of Distribution Rings 8
  • Width (Inches) 2.17 in.
Product Overview:
Vertical cable organizer has 8 cable rings.
Vertical cable organizer includes installation guide and two vertical cable organizers.