Red Lion 508TX 8 Port Unmanaged Industrial Ethernet Switch | Graybar Store
Red Lion - 8 Port Unmanaged Industrial Ethernet Switch - 508TX
+ / - Hover over image to Zoom
Other Views

    8 Port Unmanaged Industrial Ethernet Switch

    Manufacturer: Red Lion
    Manufacturer #: 508TX
    SKU: 22076768
    $650.98
    Checking Pricing
         
    Additional Features:Eight 10/100BaseTX RJ-45 Ports
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Red Lion
    • Manufacturer # 508TX
    • Additional Features Eight 10/100BaseTX RJ-45 Ports
    • SAP Material Type ZSTD
    Product Overview:
    Eight 10/100BaseTX RJ-45 Ports, 35 mm DIN rail mount unmanaged ethernet switch,1 Inch Width x 3.600 Inch Depth x 4 Inch Height.
    • Autosensing 10/100BaseTX, Duplex, and MDIX
    • ESD and Surge Protection on all Built-in Ports
    • Up to 2.6 Gb/s Throughput
    • Redundant Power Inputs (10-30 VDC)
    • Bi-Color LED's For Link, Speed, Activity & Duplex Status