CommScope Uniprise WBE-EMT-BK/8P-PNL 8-Panel Uniprise® Ready™ Fiber Optic Wall Mount Enclosure | Graybar Store
CommScope Uniprise - 8-Panel Uniprise® Ready™ Fiber Optic Wall Mount Enclosure - WBE-EMT-BK/8P-PNL
+ / - Hover over image to Zoom
Other Views

    8-Panel Uniprise® Ready™ Fiber Optic Wall Mount Enclosure

    Manufacturer: CommScope Uniprise
    Manufacturer #: WBE-EMT-BK/8P-PNL
    SKU: 25320783
    $104.99
    Checking Pricing
         
    Accommodates:Splice Wallet with Trays, (8) RFE Adapter Panels, (8) ReadyPATCH Modules
    No. of Panels:8
    Width (Inches):13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # WBE-EMT-BK/8P-PNL
    • Accommodates Splice Wallet with Trays, (8) RFE Adapter Panels, (8) ReadyPATCH Modules
    • No. of Panels 8
    • Width (Inches) 13 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Uniprise® Ready™ 8-panel fiber optic wall mount enclosure accepts splice wallet with splice trays, (8) RFE-style adapter panels or (8) ReadyPATCH® modules.
    Uniprise® Ready™ Fiber Optic Wall Mount Enclosure:
    • Depth 6 Inch
    • Height 11 Inch
    • Width 13 Inch