L. H. Dottie TEKPH834 No. 8 x 3/4 in. Zinc Plated Steel Pan Head Phillips Self Drilling Screws (100) | Graybar Store
L. H. Dottie - No. 8 x 3/4 in. Zinc Plated Steel Pan Head Phillips Self Drilling Screws (100) - TEKPH834
+ / - Hover over image to Zoom
Other Views

    No. 8 x 3/4 in. Zinc Plated Steel Pan Head Phillips Self Drilling Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKPH834
    SKU: 90001834
    $9.33
    Checking Pricing
         
    Length:3/4 in.
    Screw Size:No. 8
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKPH834
    • Head Type Pan Head, Phillips
    • Length 3/4 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel No. 8 x 3/4 in. self drilling pan head Phillips screws in Invincibox™. Bit size No. 2. Package of 100.
    Dottie self-drilling Phillips pan head screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used with heavier gauge metals. Length is determined from the base of the fastener head.