L. H. Dottie 2WS8112 #8 x 1 1/2 in. Pan Head Phillips/Slotted (2 Way) Sheet Metal Screws | Graybar Store
L. H. Dottie - #8 x 1 1/2 in. Pan Head Phillips/Slotted (2 Way) Sheet Metal Screws - 2WS8112
+ / - Hover over image to Zoom
Other Views

    #8 x 1 1/2 in. Pan Head Phillips/Slotted (2 Way) Sheet Metal Screws

    Manufacturer: L. H. Dottie
    Manufacturer #: 2WS8112
    SKU: 25237405
    $6.21
    Checking Pricing
         
    Screw Size:No. 8
    Length:1-1/2 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2WS8112
    • Head Type Pan Head, Phillips/Slotted
    • Length 1-1/2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel No. 8 x 1 1/2 in. pan head Phillips/slotted sheet metal screws in Invincibox™. Package of 100.
    Dottie pan head combo (Phillips/slotted) sheet metal screws will tap their own mating threads when driven into preformed holes in metal. Length is determined from the base of the fastener head.