Altronix AL300ULPD8 8 Output Power Supply/Charger | Graybar Store
Altronix - 8 Output Power Supply/Charger - AL300ULPD8
+ / - Hover over image to Zoom
Other Views

    8 Output Power Supply/Charger

    Manufacturer: Altronix
    Manufacturer #: AL300ULPD8
    SKU: 22119267
    $195.37
    Checking Pricing
         
    Input/Output:115V AC / 12/24V DC (8)
    Amps:2.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL300ULPD8
    • Amps 2.5 A
    • Input/Output 115V AC / 12/24V DC (8)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 Fused output power supply/charger. 12/24VDC @ 2.5A Class 2. grey enclosure.
    A multi-output power supply/charger that converts a 115VAC/60Hz input into eight Class 2 Rated 12VDC or 24VDC power limited outputs