DITEK DTK-8FF 8 Outlet Strip 6 foot Cord | Graybar Store
DITEK - 8 Outlet Strip 6 foot Cord - DTK-8FF
+ / - Hover over image to Zoom
Other Views

    8 Outlet Strip 6 foot Cord

    Manufacturer: DITEK
    Manufacturer #: DTK-8FF
    SKU: 22085384
    $22.73
    Checking Pricing
         
    No. of Outlets:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-8FF
    • Brand Ditek
    • No. of Outlets 8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    8 pin 8 wire modular In/Out 50V power strip.
    Recepacle 110V power 6FT