Altronix AL168175CB 8 outlet Power Supply with 10 Amps | Graybar Store
Altronix - 8 outlet Power Supply with 10 Amps - AL168175CB
+ / - Hover over image to Zoom
Other Views

    8 outlet Power Supply with 10 Amps

    Manufacturer: Altronix
    Manufacturer #: AL168175CB
    SKU: 25630618
    $170.25
    Checking Pricing
         
    Input/Output:16V AC to 28V AC / 12 V DC
    Amps:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL168175CB
    • Amps 10 A
    • Input/Output 16V AC to 28V AC / 12 V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eight (8) PTC output power supply/charger. 16VAC @ 10 amp. PTC. grey enclosure.
    Multi-Output Power Supply provides 16VAC or 18VAC distributed via eight PTC protected outputs for powering multiple security system or access control panels.