Wiremold (Legrand) ULB820-6 8-Outlet Compact Power Strip with Lighted Switch | Graybar Store
Wiremold (Legrand) - 8-Outlet Compact Power Strip with Lighted Switch - ULB820-6
+ / - Hover over image to Zoom
Other Views

    8-Outlet Compact Power Strip with Lighted Switch

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ULB820-6
    SKU: 89020705
    $144.23
    Checking Pricing
         
    No. of Outlets:8
    Cord Length (Feet):6
    Color:Putty White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ULB820-6
    • Color Putty White
    • Cord Length (Feet) 6
    • No. of Outlets 8
    • Country of Origin MX - Mexico
    Product Overview:
    Eight 20A, 120V, 60Hz, 2500 watt outlets, lighted switch, putty white aluminum housing, 6ft. (1.8m) 12/3 SJT black cord with NEMA5-20 plug. Length 17 1/4 (438mm). Receptacle center-to-center 1 1/2 (38mm). Snap-on slide-off mounting.