Wiremold (Legrand) UL401BD 8-Outlet Compact Power Strip | Graybar Store
Wiremold (Legrand) - 8-Outlet Compact Power Strip - UL401BD
+ / - Hover over image to Zoom
Other Views

    8-Outlet Compact Power Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL401BD
    SKU: 89020727
    $82.96
    Checking Pricing
         
    No. of Outlets:8
    Additional Features:Lighted Switch
    Cord Length (Feet):15
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL401BD
    • Color Grey
    • Additional Features Lighted Switch
    • Cord Length (Feet) 15
    • No. of Outlets 8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eight outlets, lighted switch, rugged grey aluminum housing, 15A, 15ft. (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 48 (1.2m). Receptacle center-to-center 5 1/4 (133mm). Snap-on, slide-off mounting.