Wiremold (Legrand) UL401BC 8 Outlet, Aluminum Plug-In Powerstrip | Graybar Store
Wiremold (Legrand) - 8 Outlet, Aluminum Plug-In Powerstrip - UL401BC
+ / - Hover over image to Zoom
Other Views

    8 Outlet, Aluminum Plug-In Powerstrip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL401BC
    SKU: 94055398
    $76.64
    Checking Pricing
         
    Brand or Series:4000
    No. of Outlets:8
    Amps:15 A
    Length:4 ft.
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL401BC
    • Amps 15 A
    • Brand or Series 4000
    • Length 4 ft.
    • Material Finish Aluminum
    • No. of Outlets 8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold industrial 4 ft. plug-in outlet center with eight outlets and lighted switch. The eight outlet 15A unit has is 48 inches long with 6 foot cord and grey aluminum housing/black cord.